Pass and Seymour (Legrand) S3713-TRW Recessed Tamper-Resistant Receptacle With Plate, 15A, 125V | Graybar Store
     
Pass and Seymour (Legrand) - Recessed Tamper-Resistant Receptacle With Plate, 15A, 125V - S3713-TRW
+ / - Hover over image to Zoom
Other Views

    Recessed Tamper-Resistant Receptacle With Plate, 15A, 125V

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: S3713-TRW
    SKU: 25407105
    $16.67
    Checking Pricing
         
    Amperage:15A
    Color:White
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # S3713-TRW
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Recessed Tamper-Resistant Receptacle With Plate, 15A, 125V
    Standard: UL 498