OFS Optics S315X-02 FITEL®, Fiber Cleaver Tool, 0.125 (Cladding) mm Capacity, 0.25 to 0.9 (Coating) mm Capacity | Graybar Store
     
OFS Optics - FITEL®, Fiber Cleaver Tool, 0.125 (Cladding) mm Capacity, 0.25 to 0.9 (Coating) mm Capacity - S315X-02
+ / - Hover over image to Zoom
Other Views

    FITEL®, Fiber Cleaver Tool, 0.125 (Cladding) mm Capacity, 0.25 to 0.9 (Coating) mm Capacity

    Manufacturer: OFS Optics
    Manufacturer #: S315X-02
    SKU: 25256836
    $70.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Durable Design, Easy Fiber Loading, Easy Maintenance On-Site, High Capacity Waste Fiber Collection, Simple Operation
    Capacity:0.125 (Cladding) mm, 0.25 to 0.9 (Coating) mm
    Tool Application:Cleaving Fiber
    Brand or Series:FITEL®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer OFS Optics
    • Manufacturer # S315X-02
    • Type Fiber Cleaver Tool
    • Additional Features Durable Design, Easy Fiber Loading, Easy Maintenance On-Site, High Capacity Waste Fiber Collection, Simple Operation
    • Brand or Series FITEL®
    • Capacity 0.125 (Cladding) mm, 0.25 to 0.9 (Coating) mm
    • Tool Application Cleaving Fiber
    Product Overview:
    FITEL®, Fiber Cleaver Tool, 0.125 (Cladding) mm Capacity, 0.25 to 0.9 (Coating) mm Capacity
    One-Step Action; Cleave Anywhere! - In Your Palm or on Your Desktop; Easy Fiber Loading; Simple Operation; High Capacity Waste Fiber Collection; Durable Design; Easy Maintenance on-Site