Juno Lighting S2X4BL5535UWH3 Indoor Fixture Accessories, 4 ft L | Graybar Store
     
Juno Lighting - Indoor Fixture Accessories, 4 ft L - S2X4BL5535UWH3
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories, 4 ft L

    Manufacturer: Juno Lighting
    Manufacturer #: S2X4BL5535UWH3
    SKU: 25692418
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # S2X4BL5535UWH3
    • Length 4 ft.
    Product Overview:
    4 ft