Panduit S2X2LG6 Fiber Raceway Fitting, Channel, 2 x 2 in, PVC, 6 ft L x 2.17 in W, 6 ft L, 2.17 in. W, Grey | Graybar Store
     
Panduit - Fiber Raceway Fitting, Channel, 2 x 2 in, PVC, 6 ft L x 2.17 in W, 6 ft L, 2.17 in. W, Grey - S2X2LG6
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Channel, 2 x 2 in, PVC, 6 ft L x 2.17 in W, 6 ft L, 2.17 in. W, Grey

    Manufacturer: Panduit
    Manufacturer #: S2X2LG6
    SKU: 88200938
    $35.70
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Fitting Type:Channel
    Size:2 x 2 in
    Material:PVC
    Dimensions:6 ft L x 2.17 in W
    Length:6 ft.
    Width:2.17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S2X2LG6
    • Color Grey
    • Dimensions 6 ft L x 2.17 in W
    • Size 2 x 2 in
    • UNSPSC 39131712
    • Fitting Type Channel
    • Length 6 ft.
    • Width 2.17 in.
    • Material PVC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 x 2 Solid Wall Fiber-Duct Channel