Thomas and Betts S250 18 Cantilever Half-Slot Channel Bracket, 18 in. L | Graybar Store
     
Thomas and Betts - Cantilever Half-Slot Channel Bracket, 18 in. L - S250 18
+ / - Hover over image to Zoom
Other Views

    Cantilever Half-Slot Channel Bracket, 18 in. L

    Manufacturer: Thomas and Betts
    Manufacturer #: S250 18
    SKU: 88252952
    $67.60
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:GoldGalv/Standard
    Length:18 in.
    Material:Steel
    No. of Holes:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S250 18
    • UNSPSC 31162504
    • Additional Features Excellent corrosion reisistance
    • Color / Finish GoldGalv/Standard
    • Length 18 in.
    Product Overview:
    Bracket, Cantilever Half-Slot Channel, Length 18 Inches, Height 4-5/8 Inches, Design Load 550 Pounds, Steel