Thomas and Betts S247 SuperStrut Channel Support Bracket, 4-3/4 in. L | Graybar Store
     
Thomas and Betts - SuperStrut Channel Support Bracket, 4-3/4 in. L - S247
+ / - Hover over image to Zoom
Other Views

    SuperStrut Channel Support Bracket, 4-3/4 in. L

    Manufacturer: Thomas and Betts
    Manufacturer #: S247
    SKU: 88252949
    $73.61
    Checking Pricing
         
    Additional Features:Excellent corrosion reisistance
    Color / Finish:GoldGalv/Standard
    Material:Steel
    No. of Holes:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S247
    • UNSPSC 31162504
    • Additional Features Excellent corrosion reisistance
    • Color / Finish GoldGalv/Standard
    • Material Steel
    • No. of Holes 4
    • SKU Spec Sheet
      S247 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bracket, Channel Support, Height 5-7/8 Inches, Length 4-3/4 Inches, Width 1-5/8 Inches, Steel, For use with A1200, A1400, B1202, and B1402 Series Channel