NSI Industries S22-10V-S Vinyl-Insulated Fork Terminal, 22 to 16 AWG | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
NSI Industries - Vinyl-Insulated Fork Terminal, 22 to 16 AWG - S22-10V-S
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Fork Terminal, 22 to 16 AWG

    Manufacturer: NSI Industries
    Manufacturer #: S22-10V-S
    SKU: 25456058
    $12.53
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Packaging:1
    Wire Size:22 to 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # S22-10V-S
    • Color Red
    • UNSPSC 39121409
    • Materials Vinyl Insulation
    Product Overview:
    22-18 AWG Vinyl spade terminals are spade terminals made of insulating vinyl. They are designed to accommodate a stud size of #10.25 Count