Thomas and Betts S211WHE LE S211WHE 1 HOLE OUTDOOR ROUND COV | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - LE S211WHE 1 HOLE OUTDOOR ROUND COV - S211WHE
+ / - Hover over image to Zoom
Other Views

    LE S211WHE 1 HOLE OUTDOOR ROUND COV

    Manufacturer: Thomas and Betts
    Manufacturer #: S211WHE
    SKU: 22071180
    $9.46
    Checking Pricing
         
    Color:White
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S211WHE
    • Color White
    • UNSPSC 39121304
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Round Standard Lampholder Cover, Diameter 4-1/8 Inches, Hub Size 1/2 Inch, White, Aluminum, One Tapped Hole, with Gasket, Screws, and Plugs