Wiremold (Legrand) S20GB306 Plugmold Multioutlet System, 3ft. | Graybar Store
     
Wiremold (Legrand) - Plugmold Multioutlet System, 3ft. - S20GB306
+ / - Hover over image to Zoom
Other Views

    Plugmold Multioutlet System, 3ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: S20GB306
    SKU: 25695974
    $82.47
    Checking Pricing
         
    Amperage Rating:15A
    Length:3'
    Material:Steel
    Mounting Type:Screw on mount
    Receptacle Configuration:Single
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # S20GB306
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Length 3'
    • Mounting Type Screw on mount
    • Receptacle Configuration Single
    • Material Steel
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3' Plugmold Multioutlet System with 6 single outlets 304 Stainless Steel
    3' Plugmold Multioutlet System with 6 single outlets 304 Stainless Steel