Thomas and Betts S203WHE 3 HOLE RECT COVER WHITE | Graybar Store
Thomas and Betts - 3 HOLE RECT COVER WHITE - S203WHE
+ / - Hover over image to Zoom
Other Views

    3 HOLE RECT COVER WHITE

    Manufacturer: Thomas and Betts
    Manufacturer #: S203WHE
    SKU: 25806404
    $9.74
    Checking Pricing
         
    Color:White
    Length:4-9/16 Inches
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S203WHE
    • Color White
    • UNSPSC 39111605
    • Length 4-9/16 Inches
    • Width 2-13/16 in.
    • Material Aluminum
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Single Gang Standard Lampholder Cover, Length 4-1/2 Inches, Width 2-13/16 Inches,Hole Size 1/2 Inch, White, Aluminum, Three Hole Device Mount.