Thomas and Betts S203E-R 3 HOLE RECT COVER SILVER | Graybar Store
     
Thomas and Betts - 3 HOLE RECT COVER SILVER - S203E-R
+ / - Hover over image to Zoom
Other Views

    3 HOLE RECT COVER SILVER

    Manufacturer: Thomas and Betts
    Manufacturer #: S203E-R
    SKU: 25806387
    $12.17
    Checking Pricing
         
    Color:Silver
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S203E-R
    • Color Silver
    • UNSPSC 39121304
    Product Overview:
    Single Gang Standard Lampholder Cover, Length 4-1/2 Inches, Width 2-13/16 Inches, Hole Size 1/2 Inch, Silver, Aluminum, Three Hole Device Mount.