Thomas and Betts S203BRE 3 HOLE RECT COVER BRONZE | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - 3 HOLE RECT COVER BRONZE - S203BRE
+ / - Hover over image to Zoom
Other Views

    3 HOLE RECT COVER BRONZE

    Manufacturer: Thomas and Betts
    Manufacturer #: S203BRE
    SKU: 25806403
    $11.51
    Checking Pricing
         
    Color:Bronze
    Length:4-1/2 in. L
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # S203BRE
    • Color Bronze
    • UNSPSC 39111605
    • Length 4-1/2 in. L
    • Width 2-13/16 in.
    • Material Aluminum
    • ECCN EAR99
    Product Overview:
    Single Gang Standard Lampholder Cover, Length 4-1/2 Inches, Width 2-13/16 Inches,Hole Size 1/2 Inch, Bronze, Aluminum, Three Hole Device Mount.