Lutron S2-LFSQH-WH SKYLARK DUAL LGT/QUIET FAN WH | Graybar Store
     
Lutron - SKYLARK DUAL LGT/QUIET FAN WH - S2-LFSQH-WH
+ / - Hover over image to Zoom
Other Views

    SKYLARK DUAL LGT/QUIET FAN WH

    Manufacturer: Lutron
    Manufacturer #: S2-LFSQH-WH
    SKU: 92138422
    $35.58
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:300W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S2-LFSQH-WH
    • Color White
    • UNSPSC 39122214
    • Connection Type Wire Leads
    • Series Skylark
    • Switch Style Slide switch
    • Switch Type 1-Pole
    • Wattage 300W
    • Voltage Rating 120V
    • SKU Spec Sheet
      S2-LFSQH-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan, clamshell packaging in white