Panduit S2/0-38R-X Non-Insulated Tubular Ring Terminal, 3/8 in. Stud | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Non-Insulated Tubular Ring Terminal, 3/8 in. Stud - S2/0-38R-X
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Tubular Ring Terminal, 3/8 in. Stud

    Manufacturer: Panduit
    Manufacturer #: S2/0-38R-X
    SKU: 96046915
    $63.54
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:2/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S2/0-38R-X
    • Color Metallic
    • UNSPSC 39121405
    • Materials Tin-Plated Copper
    • Wire Size 2/0 AWG
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Tubular Ring Terminal, 2/0 AWG, 3/8" stud size, non-insulated.