Hubbell Wiring Device - Kellems S1R6SPH S1R FRPT 6SP 50 RIGHT 4X RECEP CUBES | Graybar Store
     
Hubbell Wiring Device - Kellems - S1R FRPT 6SP 50 RIGHT 4X RECEP CUBES - S1R6SPH
+ / - Hover over image to Zoom
Other Views

    S1R FRPT 6SP 50 RIGHT 4X RECEP CUBES

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R6SPH
    SKU: 25447960
    $80.89
    Checking Pricing
         
    Color:Black
    Outlet Type:50/50 Split-Right Side
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R6SPH
    • Color Black
    • UNSPSC 39121328
    • Materials Composite
    • Outlet Type 50/50 Split-Right Side
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SystemOne recessed 6 in. series sub-plate, for use in concrete floors. 50/50 Split with (4) pre-wired 20A receptacle cubes, right side only.