Hubbell Wiring Device - Kellems S1R6PTFITCHI Poke-Thru Assemblies, (1) 2 in., (1) 3/4 in., 6 in., 1 to 2 Fire Rating | Graybar Store
     
Hubbell Wiring Device - Kellems - Poke-Thru Assemblies, (1) 2 in., (1) 3/4 in., 6 in., 1 to 2 Fire Rating - S1R6PTFITCHI
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, (1) 2 in., (1) 3/4 in., 6 in., 1 to 2 Fire Rating

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R6PTFITCHI
    SKU: 25448330
    $467.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conduit Entry (Inches):(1) 3/4, (1) 2
    Core Size (Inches):6
    Fire Rating (Hours):1 to 2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R6PTFITCHI
    • UNSPSC 39121328
    • Conduit Entry (Inches) (1) 3/4, (1) 2
    • Core Size (Inches) 6
    Product Overview:
    In-Floor Delivery Systems, Fire Rated Poke Throughs, SystemOne, 6 Series, Through Floor Fitting Only, No SubPlates, No Junction Box
    Low Voltage Divider;Large Wiring Compartments;3.5 Inch Recessed Connectivity Chamber