Hubbell Wiring Device - Kellems S1R6PTDEHBLK Poke-Thru Assemblies, Black, (1) 1/2 EMT in., (1) 2 AV/EMT in., 6 in., 2 Fire Rating | Graybar Store
     
Hubbell Wiring Device - Kellems - Poke-Thru Assemblies, Black, (1) 1/2 EMT in., (1) 2 AV/EMT in., 6 in., 2 Fire Rating - S1R6PTDEHBLK
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, Black, (1) 1/2 EMT in., (1) 2 AV/EMT in., 6 in., 2 Fire Rating

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R6PTDEHBLK
    SKU: 25448331
    $926.46
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Conduit Entry (Inches):(1) 1/2 EMT, (1) 2 AV/EMT
    Core Size (Inches):6
    Fire Rating (Hours):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R6PTDEHBLK
    • Color Black
    • UNSPSC 39121328
    • Conduit Entry (Inches) (1) 1/2 EMT, (1) 2 AV/EMT
    Product Overview:
    In-Floor Delivery Systems, Fire Rated Poke Throughs, SystemOne, 6 Series, Sub Plate, 4) 20A 125V Receptacles, 1) 4-Unit iStation, 1) Decorator Opening, 2) Keystone Openings, Black
    Step down installation;Junction box standard;Maintains concrete floor fire rating up to two hours