Hubbell Wiring Device - Kellems S1R6FFCVRALU S1R FRPT 8 THRUFLR | Graybar Store
Hubbell Wiring Device - Kellems - S1R FRPT 8 THRUFLR - S1R6FFCVRALU
+ / - Hover over image to Zoom
Other Views

    S1R FRPT 8 THRUFLR

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R6FFCVRALU
    SKU: 25448623
    $323.62
    Checking Pricing
         
    Color:Aluminum
    Material:Composite
    Opening:(1) 3/4 in. and (1) 2 in.
    Use With:6 in. Series Poke-Thrus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R6FFCVRALU
    • Color Aluminum
    • UNSPSC 39121328
    • Opening (1) 3/4 in. and (1) 2 in.
    • Material Composite
    • Use With 6 in. Series Poke-Thrus
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 6 in. Series, Furniture Feed Cover Assembly, Aluminum