Hubbell Wiring Device - Kellems S1R4PTQUADBLK Poke-Thru Assemblies, Black, (1) 1/2 in., (1) 3/4 in., 4 in., 2 Fire Rating | Graybar Store
     
Hubbell Wiring Device - Kellems - Poke-Thru Assemblies, Black, (1) 1/2 in., (1) 3/4 in., 4 in., 2 Fire Rating - S1R4PTQUADBLK
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, Black, (1) 1/2 in., (1) 3/4 in., 4 in., 2 Fire Rating

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R4PTQUADBLK
    SKU: 25647299
    $649.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Conduit Entry (Inches):(1) 1/2, (1) 3/4
    Core Size (Inches):4
    Fire Rating (Hours):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R4PTQUADBLK
    • Color Black
    • UNSPSC 39121328
    • Conduit Entry (Inches) (1) 1/2, (1) 3/4
    Product Overview:
    Fire Rated Poke Throughs, Recessed 4 Series, Quad Through Floor Fitting with Gray Cover