Hubbell Wiring Device - Kellems S1R4CVRBLK S1R 4 COVER BLACK POWDER COAT | Graybar Store
     
Hubbell Wiring Device - Kellems - S1R 4 COVER BLACK POWDER COAT - S1R4CVRBLK
+ / - Hover over image to Zoom
Other Views

    S1R 4 COVER BLACK POWDER COAT

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R4CVRBLK
    SKU: 25647000
    $222.93
    Checking Pricing
         
    Color:Black Powder Coat
    Material:Composite
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R4CVRBLK
    • Color Black Powder Coat
    • Application 4 in. Recessed Device Plates
    • UNSPSC 39121328
    • Material Composite
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4 in. Series, Cover Assembly, Black Powder Coat