Hubbell Wiring Device - Kellems S1PTGYJ Poke-Thru Assemblies, Grey, (1) 1 (Bottom) in., (1) 3/4 (Sides) in., (2) 1/2 & 1-3/4 in., 4 in., 4 Fire Rating | Graybar Store
     
Hubbell Wiring Device - Kellems - Poke-Thru Assemblies, Grey, (1) 1 (Bottom) in., (1) 3/4 (Sides) in., (2) 1/2 & 1-3/4 in., 4 in., 4 Fire Rating - S1PTGYJ
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, Grey, (1) 1 (Bottom) in., (1) 3/4 (Sides) in., (2) 1/2 & 1-3/4 in., 4 in., 4 Fire Rating

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PTGYJ
    SKU: 25232592
    $553.37
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Grey
    Conduit Entry (Inches):(1) 1 (Bottom), (1) 3/4 (Sides), (2) 1/2 & 1-3/4
    Fire Rating (Hours):4
    Core Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PTGYJ
    • Color Grey
    • UNSPSC 39121328
    • Conduit Entry (Inches) (1) 1 (Bottom), (1) 3/4 (Sides), (2) 1/2 & 1-3/4
    • Fire Rating (Hours) 4
    • SKU Spec Sheet
      S1PTGYJ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Core Size 4 in.
    Product Overview:
    Fire Rated Poke Throughs, Recessed 4 Series, 1-Piece, Style 2, Gray, with Junction
    Available with integral power junction box;Excellent solution for retrofit and new construction;Accepts all Hubbell SystemOne covers and sub-plates With Junction Box