B-Line (Eaton) S150SS Hole Seal, Stainless Steel, Oiltight, 2-1/2 in., 1-1/2 in. Holes | Graybar Store
     
B-Line (Eaton) - Hole Seal, Stainless Steel, Oiltight, 2-1/2 in., 1-1/2 in. Holes - S150SS
+ / - Hover over image to Zoom
Other Views

    Hole Seal, Stainless Steel, Oiltight, 2-1/2 in., 1-1/2 in. Holes

    Manufacturer: B-Line (Eaton)
    Manufacturer #: S150SS
    SKU: 25132434
    $79.48
    Checking Pricing
         
    Additional Features:Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.00 In, Material Unpainted Stainless Steel
    Size:2-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # S150SS
    • Size 2-1/2 in.
    • Application Meter Socket, 1-1/2 In Conduit Holes
    • Type Hole Seal, Oil-Tight
    • UNSPSC 39121321
    • Additional Features Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 2.00 In, Material Unpainted Stainless Steel
    • Brand Electrical Enclosures
    • Materials Stainless Steel
    • SKU Spec Sheet
      S150SS Specification Sheet
      S150SS Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1.50 SS OIL-TIGHT HOLE SEAL