Lithonia Lighting S132 MV Strip Fixture, Fluorescent, 120 to 277V, Instant Start, T8, 1 Lamp | Graybar Store
     
Lithonia Lighting - Strip Fixture, Fluorescent, 120 to 277V, Instant Start, T8, 1 Lamp - S132 MV
+ / - Hover over image to Zoom
Other Views

    Strip Fixture, Fluorescent, 120 to 277V, Instant Start, T8, 1 Lamp

    Manufacturer: Lithonia Lighting
    Manufacturer #: S132 MV
    SKU: 25229092
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Ballast Type:Instant Start
    Fluorescent Lamp Type:T8
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # S132 MV
    • UNSPSC 39111533
    • Ballast Type Instant Start
    • Brand Lithonia Lighting®
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting®, Strip Fixture, Fluorescent, 120 to 277 V, Instant Start, T8, 1