Wiremold (Legrand) S125B Cover Plate, Source I® Series Infloor System Activations, Mounting Screws, Brass, Flip-Lid, Duplex Receptacle | Graybar Store
     
Wiremold (Legrand) - Cover Plate, Source I® Series Infloor System Activations, Mounting Screws, Brass, Flip-Lid, Duplex Receptacle - S125B
+ / - Hover over image to Zoom
Other Views

    Cover Plate, Source I® Series Infloor System Activations, Mounting Screws, Brass, Flip-Lid, Duplex Receptacle

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: S125B
    SKU: 92048860
    $70.43
    Checking Pricing
         
    Color:Brass
    Material:Brass
    Mounting Type:Screw
    Use With:Source 1 Series Floor Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # S125B
    • Color Brass
    • UNSPSC 39121307
    • Mounting Type Screw
    • Material Brass
    • Use With Source 1 Series Floor Boxes
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Flush brass power cover plate only (flip lid) with four mounting screws.