NSI Industries S12-8V-P Vinyl-Insulated Spade Terminal, 12 to 10 AWG, Yellow | Graybar Store
     
NSI Industries - Vinyl-Insulated Spade Terminal, 12 to 10 AWG, Yellow - S12-8V-P
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Spade Terminal, 12 to 10 AWG, Yellow

    Manufacturer: NSI Industries
    Manufacturer #: S12-8V-P
    SKU: 25783731
    $45.45
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Packaging:1
    Wire Size:12-10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # S12-8V-P
    • Color Yellow
    • UNSPSC 39121409
    • Materials Vinyl Insulation
    Product Overview:
    12-10 AWG Vinyl Insulated Spade Terminal #8 Stud Vinyl spade terminals have an open tongue end for rapid insertion on the mounting screw. Typically used on free-standing studs. Vinyl insulated spade terminals are made of tin-plated copper, vinyl (PVC).