Lapp USA S1112 Skintop SLN Series Cord and Cable Connector, 1/2 in., 0.197 to 0.472 in. | Graybar Store
     
Lapp USA - Skintop SLN Series Cord and Cable Connector, 1/2 in., 0.197 to 0.472 in. - S1112
+ / - Hover over image to Zoom
Other Views

    Skintop SLN Series Cord and Cable Connector, 1/2 in., 0.197 to 0.472 in.

    Manufacturer: Lapp USA
    Manufacturer #: S1112
    SKU: 25212017
    $1.72
    Checking Pricing
         
    Quick Order:N
    Additional Features:25212017
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # S1112
    • UNSPSC 39121431
    • Additional Features 25212017
    • ECCN EAR99
    • Country of Origin CH - Switzerland
    Product Overview:
    Skintop SLN Series Cord and Cable Connector, 1/2 in., 0.197 to 0.472 in.
    Skintop SLN Series Standard Strain Relief Connector, Size: 1/2 IN NPT, 0.197 - 0.472 IN Cable, Polyamide Body, Chloroprene Rubber Bushing, Gray, Mounting: 0.839 IN Hole, 1.772 IN Overall Length, 0.591 IN Thread Length, 0.945 IN Wrenching Flat, Enclosure: IP68, 70 PSI, -20 To 80 DEG C, UL Listed, RU Listed, CSA Certified, ROHS Compliant, CE Certified, For All Types Of Machinery And Equipment, Including Automation, Motion Control, Process Control And Robotics