Siemon S110DBT-300RCT Copper Patch Panels, Rack, EIA 19 inches Relay Rack, Black, Female, 3 RU | Graybar Store
     
Siemon - Copper Patch Panels, Rack, EIA 19 inches Relay Rack, Black, Female, 3 RU - S110DBT-300RCT
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Rack, EIA 19 inches Relay Rack, Black, Female, 3 RU

    Manufacturer: Siemon
    Manufacturer #: S110DBT-300RCT
    SKU: 95071610
    $880.42
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Gender:Female
    Rack Units:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110DBT-300RCT
    • Gender Female
    • Termination Style EIA 19 in. Relay Rack
    • Rack Units 3
    • UNSPSC 43222806
    • Mounting Rack Mount
    • Panel Color Black
    • ECCN EAR99
    Product Overview:
    Rack, EIA 19 in Relay Rack, Black, Female, 3