Siemon S110DA2-100RWM S110® Field Terminated 19 Inch Panels W/Cable Managers and 5-Pair Connecting Blocks, 100-Pair | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Siemon - S110® Field Terminated 19 Inch Panels W/Cable Managers and 5-Pair Connecting Blocks, 100-Pair - S110DA2-100RWM
+ / - Hover over image to Zoom
Other Views

    S110® Field Terminated 19 Inch Panels W/Cable Managers and 5-Pair Connecting Blocks, 100-Pair

    Manufacturer: Siemon
    Manufacturer #: S110DA2-100RWM
    SKU: 93177465
    $81.37
    Checking Pricing
         
    No. of Pairs:100
    Connecting Block Configuration:5-Pair
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110DA2-100RWM
    • Category Cat 5e
    • UNSPSC 43222806
    • Connecting Block Configuration 5-Pair
    • No. of Pairs 100
    • ECCN EAR99
    Product Overview:
    100-pair field terminated 19 in panel, includes wire managers, covers and 5-pair connecting blocks.
    • Color coded pairs on each S110 connecting block
    • Can be mounted directly to a rack
    • Includes: Connecting Blocks, Cable Managers and Covers