Panduit S100X250VATY Thermal Transfer Self-Laminating Adhesive Label, Vinyl, White | Graybar Store
     
Panduit - Thermal Transfer Self-Laminating Adhesive Label, Vinyl, White - S100X250VATY
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Self-Laminating Adhesive Label, Vinyl, White

    Manufacturer: Panduit
    Manufacturer #: S100X250VATY
    SKU: 25704135
    $423.05
    Checking Pricing
         
    Quick Order:Y
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X250VATY
    • Color White
    • UNSPSC 55121612
    • Materials Vinyl
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The thermal transfer self-laminating adhesive label is made of vinyl and has 4 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 6-2 AWG wires and a clear overlaminate. It is 1.0" wide and 2.5" long (25.4 x 63.5 mm).