Panduit S100X150YBJ Laser/Ink Jet Self-Laminating Label, Blue Print-On | Graybar Store
     
Panduit - Laser/Ink Jet Self-Laminating Label, Blue Print-On - S100X150YBJ
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Self-Laminating Label, Blue Print-On

    Manufacturer: Panduit
    Manufacturer #: S100X150YBJ
    SKU: 25115706
    $284.28
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X150YBJ
    • UNSPSC 55121600
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 42 labels per sheet. The label has a blue colored print-on area 0.5" (12.7 mm) high for Category.5e UTP, Category 6 UTP, Category 6e UTP, Category 5e FTP, 10 - 6 AWG wires, and a clear overlaminate. It is 1.0" wide and 1.5" long (25.4 x 38.1 mm). It comes in packages of 2500.