Hubbell Power Systems S10044 Copper Cable, 1/0 AWG, 15kV | Graybar Store
     
Hubbell Power Systems - Copper Cable, 1/0 AWG, 15kV - S10044
+ / - Hover over image to Zoom
Other Views

    Copper Cable, 1/0 AWG, 15kV

    Manufacturer: Hubbell Power Systems
    Manufacturer #: S10044
    SKU: 99438251
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # S10044
    • UNSPSC 39122103
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Insulation/Jacket combination copper cable with 15kV voltage rating and 1/0 AWG wire size.
    Double stud fitting, bronze, .5 x 3.5 inch on each side. 20 torque rating with .13 to 1 inch conductor diameter (main).