Hubbell Wiring Device - Kellems S1PTFFAL S1 FRPT FURN FEED 1-PC AL | Graybar Store
     
Hubbell Wiring Device - Kellems - S1 FRPT FURN FEED 1-PC AL - S1PTFFAL
+ / - Hover over image to Zoom
Other Views

    S1 FRPT FURN FEED 1-PC AL

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PTFFAL
    SKU: 25176121
    $360.40
    Checking Pricing
         
    Conduit Entry (Inches):3/4 in. and 1-1/2 in. EMT
    Core Size (Inches):4 in.
    Fire Rating (Hours):4 hr.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PTFFAL
    • UNSPSC 39121328
    • Conduit Entry (Inches) 3/4 in. and 1-1/2 in. EMT
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 4 hr.
    • Material Finish Aluminum
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    In-Floor Delivery Systems, SystemOne, Fire-RatedPoke-Through, One-Piece, Furniture Feed, Aluminum