B-Line (Eaton) S075SS Hole Seal, Stainless Steel, Oiltight, 1.56 in., 3/4 in. Holes | Graybar Store
     
B-Line (Eaton) - Hole Seal, Stainless Steel, Oiltight, 1.56 in., 3/4 in. Holes - S075SS
+ / - Hover over image to Zoom
Other Views

    Hole Seal, Stainless Steel, Oiltight, 1.56 in., 3/4 in. Holes

    Manufacturer: B-Line (Eaton)
    Manufacturer #: S075SS
    SKU: 25134408
    $46.59
    Checking Pricing
         
    Additional Features:Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.06 In, Material Unpainted Stainless Steel
    Size:1.56 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # S075SS
    • Size 1.56 in.
    • Type Hole Seal, Oil-Tight
    • UNSPSC 39121321
    • Additional Features Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.06 In, Material Unpainted Stainless Steel
    • Brand Electrical Enclosures
    • Materials Stainless Steel
    • SKU Spec Sheet
      S075SS Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    .75 SS OIL-TIGHT HOLE SEAL