B-Line (Eaton) S075 Hole Seal, Stainless Steel, Oiltight, 1 in., 3/4 in. Holes | Graybar Store
     
B-Line (Eaton) - Hole Seal, Stainless Steel, Oiltight, 1 in., 3/4 in. Holes - S075
+ / - Hover over image to Zoom
Other Views

    Hole Seal, Stainless Steel, Oiltight, 1 in., 3/4 in. Holes

    Manufacturer: B-Line (Eaton)
    Manufacturer #: S075
    SKU: 94023129
    $13.91
    Checking Pricing
         
    Additional Features:Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.38 In, Material Unpainted Stainless Steel
    Color:Grey
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # S075
    • Color Grey
    • Application Meter Socket, 1 In Conduit Holes
    • Type Hole Seal, Oil-Tight
    • UNSPSC 39121321
    • Additional Features Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.38 In, Material Unpainted Stainless Steel
    Product Overview:
    .75 OIL-TIGHT HOLE SEAL