Panduit S050X075VATY Thermal Transfer Self-Lamination Adhesive Label, White Print-On | Graybar Store
     
Panduit - Thermal Transfer Self-Lamination Adhesive Label, White Print-On - S050X075VATY
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Self-Lamination Adhesive Label, White Print-On

    Manufacturer: Panduit
    Manufacturer #: S050X075VATY
    SKU: 25069587
    $0.02
    Checking Pricing
         
    Quick Order:Y
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S050X075VATY
    • Color White
    • UNSPSC 55121600
    • Materials Vinyl
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The thermal transfer self-laminating adhesive label is made of vinyl and is supplied on a roll with 8 labels per row. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 - 14 AWG wires and a clear overlaminate. It is 0.5" wide & 0.