B-Line (Eaton) S050 Hole Seal, Steel, Oiltight, 1/2 in., 1/2 in. Holes | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Hole Seal, Steel, Oiltight, 1/2 in., 1/2 in. Holes - S050
+ / - Hover over image to Zoom
Other Views

    Hole Seal, Steel, Oiltight, 1/2 in., 1/2 in. Holes

    Manufacturer: B-Line (Eaton)
    Manufacturer #: S050
    SKU: 94023214
    $12.85
    Checking Pricing
         
    Additional Features:Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 0.88 In
    Color:Grey
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # S050
    • Color Grey
    • Size 1/2 in.
    • Application Meter Socket, 1/2 In Conduit Holes
    • Type Hole Seal, Oil-Tight
    • UNSPSC 39121321
    • Additional Features Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 0.88 In
    • Brand Electrical Enclosures
    • Materials Steel
    • SKU Spec Sheet
      S050 Specification Sheet
      S050 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    .50 OIL-TIGHT HOLE SEAL