Krylon S03901 Quik-Mark™ Water-Based Inverted Marking Paint, APWA Brilliant White | Graybar Store
     
Krylon - Quik-Mark™ Water-Based Inverted Marking Paint, APWA Brilliant White - S03901
+ / - Hover over image to Zoom
Other Views

    Quik-Mark™ Water-Based Inverted Marking Paint, APWA Brilliant White

    Manufacturer: Krylon
    Manufacturer #: S03901
    SKU: 25176653
    $9.05
    Checking Pricing
         
    Color:APWA Brilliant White
    Flame Retardant:No
    Size:20 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # S03901
    • Color APWA Brilliant White
    • Size 20 oz.
    • UNSPSC 31211513
    • Flame Retardant No
    • Flammability Rating 3
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Quik-Mark™ Water-Based Inverted Marking Paint, APWA Brilliant White
    Both APWA and Fluorescent colors are available in water and solvent-based formulations, in 16-oz., 20-oz. and our 25-oz. size cans. One-coat coverage and our Spray-Thru™ cap allow for inverted painting ease. Use on concrete, pavement, gravel, grass, brick, asphalt, athletic fields, utility, excavation, ground surveying and construction marking.