Krylon A03727007 Tough Coat® Acylic Enamel, Max Flat Black | Graybar Store
     
Krylon - Tough Coat® Acylic Enamel, Max Flat Black - A03727007
+ / - Hover over image to Zoom
Other Views

    Tough Coat® Acylic Enamel, Max Flat Black

    Manufacturer: Krylon
    Manufacturer #: A03727007
    SKU: 25176668
    $8.34
    Checking Pricing
         
    Color:Max Flat Black
    Flame Retardant:Non-Flammable
    Size:16 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # A03727007
    • Color Max Flat Black
    • Size 16 oz.
    • UNSPSC 31211500
    Product Overview:
    Tough Coat® Acylic Enamel, Max Flat Black
    Tough Coat Acrylic Enamels features our exclusive EZ TOUCH® FANSPRAY® Nozzle. This patented valve sprays a horizontal or vertical pattern and requires 50% less finger pressure than any other paint valve. A high-solids formula ensures maximum coverage and performance. Tough Coat delivers the ultimate in protection, durability, high gloss and color retention.