Krylon S03622 Quik-Mark™ Solvent-Based Inverted Marking Paint, Fluorescent Hot Pink | Graybar Store
     
Krylon - Quik-Mark™ Solvent-Based Inverted Marking Paint, Fluorescent Hot Pink - S03622
+ / - Hover over image to Zoom
Other Views

    Quik-Mark™ Solvent-Based Inverted Marking Paint, Fluorescent Hot Pink

    Manufacturer: Krylon
    Manufacturer #: S03622
    SKU: 25201248
    $8.72
    Checking Pricing
         
    Color:Fluorescent Hot Pink
    Flame Retardant:Non-Flammable
    Size:20 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # S03622
    • Color Fluorescent Hot Pink
    • Size 20 oz.
    • UNSPSC 31211513
    Product Overview:
    Quik-Mark™ Solvent-Based Inverted Marking Paint, Fluorescent Hot Pink
    Both APWA and Fluorescent colors are available in water and solvent-based formulations, in a variety of sizes. One-coat coverage and our Spray-Thru™ cap allow for inverted painting ease. Use on concrete, pavement, gravel, grass, brick, asphalt, athletic fields, utility, excavation, ground surveying and construction marking.