Hubbell Power Systems S030047S2010 Supsension Insulator, 138kV | Graybar Store
     
Hubbell Power Systems - Supsension Insulator, 138kV - S030047S2010
+ / - Hover over image to Zoom
Other Views

    Supsension Insulator, 138kV

    Manufacturer: Hubbell Power Systems
    Manufacturer #: S030047S2010
    SKU: 25282308
    $0.00
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # S030047S2010
    • UNSPSC 39121721
    Product Overview:
    QUADRISIL SUSPENSION STANDARD LEAKAGE 30K Y/B 52-5
    QUADRISIL SUSPENSION STANDARD LEAKAGE 30K Y/B 52-5