AFL Telecommunications S016155 Fujikura 22S Fusion Splicer Kit 1 | Graybar Store
     
AFL Telecommunications - Fujikura 22S Fusion Splicer Kit 1 - S016155
+ / - Hover over image to Zoom
Other Views

    Fujikura 22S Fusion Splicer Kit 1

    Manufacturer: AFL Telecommunications
    Manufacturer #: S016155
    SKU: 25693871
    $6,747.07
    Checking Pricing
         
    Tool Application:Splicing fibers
    No. of Pieces:14 pcs
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S016155
    • Brand Fujikura
    • No. of Pieces 14 pcs
    Product Overview:
    The Fujikura 22S active cladding alignment fusion splicer bridges the long standing gap between core alignment and fixed v-groove fusion splicer technology.
    The Fujikura 22S active cladding alignment fusion splicer bridges the long standing gap between core alignment and fixed v-groove fusion splicer technology. Moveable v-grooves eliminate splicer errors due to dust and other contaminants. Despite its incredibly small size, this ruggedized, full-featured unit offers unmatched versatility for splicing in the most challenging environments. The innovative transit case and work tray provide multiple options for the best utilization of available work space while the long life battery provides power for up to 200 splice cycles which include application of the splice protection sleeve. The Fujikura 22S incorporates features typically found only in more expensive models. Removable sheath clamps allow the use of fiber holders if desired. The large 4.7-inch monitor provides a crystal clear image, even in the brightest sunlight, for evaluating splice quality.The electrode life has been extended to 3,000 splices, minimizing downtime for replacement and stabilization. Software updates are accomplished via the internet allowing users to quickly update their software as new splice programs become available. The fully ruggedized chassis provides for shock, dust and moisture protection while the two camera observation system provides for accurate fiber alignment and loss estimation calculations. The Fujikura 22S is also fully compatible with AFL's FUSEConnect® line of fusion installable connectors. S016155 is a Fujikura 22S Fusion Splicer Kit 1 that includes 22S Fusion Splicer, CT-30A Cleaver, S21A Sheath Clamp, ADC-19 AC Adapter, BTR-11 Battery Pack (installed), ACC-09 Power Cord, pair of ELCT2-12 Spare Electrodes, Operation Manual on CD, Quick Reference Guide, AP-01 Alcohol Container, SD01 Screwdriver and CC-32 Transit Case.

    Features

    • Dual camera, active cladding alignment technology
    • World's smallest active clad alignment splicer at 4.72"W x 7.44"D x 2.8"H
    • Fully ruggedized for shock, moisture and dust resistance
    • Transit case converts to easy to use workstation
    • Extended life electrodes
    • Long life battery (200 splices/shrinks per charge)

    Auto start tube heater