AFL Telecommunications S015671 70R Fusion Splicer Kit with Cleaver, Battery and Cord | Graybar Store
     
AFL Telecommunications - 70R Fusion Splicer Kit with Cleaver, Battery and Cord - S015671
+ / - Hover over image to Zoom
Other Views

    70R Fusion Splicer Kit with Cleaver, Battery and Cord

    Manufacturer: AFL Telecommunications
    Manufacturer #: S015671
    SKU: 25676394
    $20,565.38
    Checking Pricing
    Items sold in feet or each.
         
    Tool Application:Splicing Single or Ribbon Fibers
    No. of Pieces:12 pcs.
    Additional Features:40-Second Automated Tube Heater
    Capacity:Li-ion Battery with 110 Splices/Shrinks per Charge
    Brand or Series:Fujikura
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S015671
    • Type Splicer Kit with Cleaver, Battery and Cord
    • Additional Features 40-Second Automated Tube Heater
    • Brand or Series Fujikura
    • Capacity Li-ion Battery with 110 Splices/Shrinks per Charge
    • No. of Pieces 12 pcs.
    • Tool Application Splicing Single or Ribbon Fibers
    • SKU Spec Sheet
      S015671 Spec Sheet
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    The Fujikura 70R is equipped with a precision, fixed v-groove for splicing single fibers or ribbon fiber up to 12 fibers.
    The Fujikura 70R is equipped with a precision, fixed v-groove for splicing single fibers or ribbon fiber up to 12 fibers. Incorporating the proven ruggedized features pioneered by Fujikura, the 70R has added automated and enhanced user control features to increase splicing efficiency. A user programmable, automated wind protector expedites the splicing process by automatically closing to initiate the splice process, and opening upon splice completion. A new auto-start "clamshell design" tube heater applies heat to both sides of the splice protection sleeve resulting in a 40-second shrink time for 12-fiber ribbon. The result is a total splice process time of approximately 55 seconds! Ruggedness and durability are greatly enhanced by a mirror-less optical system and "severe-impact resistant" monitor. Battery capacity is now 110 splices/shrinks. An innovative transit case doubles as a built-in or mobile workstation and makes splicing easier than ever before. S015671 is a 70R Fusion Splicer Kit that includes 70R Fusion Splicer, BTR-09 Battery, DCC-18 Battery Charge Cord, CT30 Cleaver, RS02 Stripper, ADC-18 AC Adapter, ACC-14 AC Cord, pair of ELCT2-20A Spare Electrodes, FH-50-12 Fiber Holder, USB Cable, Alcohol Dispenser, Screw Driver, Sleeve Loader, Splicer Carrying Strap, Quick Reference Guide, Video Instruction Manual and CC30 Transit Case with Carrying Strap.

    Features

    • Automated and programmable wind protector
    • 40-second automated tube heater
    • Fully ruggedized for shock, dust and moisture
    • Li-ion battery with 110 splices/shrinks per charge
    • On-board training and support videos
    • Internet software upgrades

    Multi-function transit case with integrated workstation