AFL Telecommunications S015590 70S Fusion Splicer Kit with Cleaver | Graybar Store
     
AFL Telecommunications - 70S Fusion Splicer Kit with Cleaver - S015590
+ / - Hover over image to Zoom
Other Views

    70S Fusion Splicer Kit with Cleaver

    Manufacturer: AFL Telecommunications
    Manufacturer #: S015590
    SKU: 25575415
    $18,118.25
    Checking Pricing
         
    Tool Application:Splicing fibers
    No. of Pieces:12 pcs.
    Additional Features:5 mm Cleave Length for Splice on Connector
    Capacity:Li-ion Battery with 200 Splices/Shrinks per Charge
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S015590
    • Type Splicer Kit with Cleaver
    • UNSPSC 43223340
    • Additional Features 5 mm Cleave Length for Splice on Connector
    • Brand Fujikura
    • Capacity Li-ion Battery with 200 Splices/Shrinks per Charge
    • No. of Pieces 12 pcs.
    • Tool Application Splicing fibers
    • SKU Spec Sheet
      S015590 Spec Sheet
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    The Fujikura 70S is the world's fastest and most robust core alignment fusion splicer.
    The Fujikura 70S is the world's fastest and most robust core alignment fusion splicer. Incorporating the proven ruggedized features pioneered by Fujikura, the 70S has added automated and enhanced user control features to increase splicing efficiency. A user programmable, automated wind protector expedites the splicing process by automatically closing to initiate the splice process, and opening upon splice completion. Fully programmable auto open sheath clamps open one or both sheath clamps, after the tensile test, to prepare the fiber for removal. A new automated clamshell design tube heater applies heat to both sides of the splice protection sleeve resulting in a 13-second shrink time. The result is a total splice process time of approximately 21 seconds! Ruggedness and durability are greatly enhanced by a mirror-less optical system and severe-impact resistant monitor. Battery capacity is now 200 splices/shrinks. An innovative transit case doubles as a built-in or mobile workstation and makes splicing easier than ever before. S015590 is a 70S Fusion Splicer Kit that includes 70S Fusion Splicer, CT30A Cleaver, ADC-18 AC Adapter, ACC-14 AC Cord, a pair of ELCT2-20A Spare Electrodes, S70C Sheath Clamp, USB Cable, Alcohol Dispenser, Screw Driver, Splicer Carrying Strap, Quick Reference Guide, Video Instruction Manual, and CC30 Transit Case with Carrying Strap.

    Features

    • Automated and programmable wind protector
    • 13-second automated tube heater
    • Fully ruggedized for shock, dust and moisture
    • Li-ion battery with 200 splices/shrinks per charge
    • 5 mm cleave length for splice on connector or small package needs
    • Sheath clamp or fiber holder operation
    • On-board training and support videos
    • Internet software upgrades

    Multi-function transit case with integrated workstation