AFL Telecommunications S015276 Fiber Optic Cleaver Tool, Fiber Cleaver Tool, 125 (Cladding) µm Capacity, 250 to 900 (Coating) µm Capacity | Graybar Store
     
AFL Telecommunications - Fiber Optic Cleaver Tool, Fiber Cleaver Tool, 125 (Cladding) µm Capacity, 250 to 900 (Coating) µm Capacity - S015276
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cleaver Tool, Fiber Cleaver Tool, 125 (Cladding) µm Capacity, 250 to 900 (Coating) µm Capacity

    Manufacturer: AFL Telecommunications
    Manufacturer #: S015276
    SKU: 25637603
    $1,104.32
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Blade Life up to 48,000 Cleaves
    Capacity:125 (Cladding) µm, 250 to 900 (Coating) µm
    Product Includes:AD-10 Adapter Plate
    Tool Application:Cleaving
    No. of Pieces:5 pcs.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S015276
    • Type Fiber Optic Cleaver Tool
    • Additional Features Blade Life up to 48,000 Cleaves
    • Capacity 125 (Cladding) µm, 250 to 900 (Coating) µm
    • No. of Pieces 5 pcs.
    • Product Includes AD-10 Adapter Plate
    • Tool Application Cleaving
    Product Overview:
    Fiber Cleaver Tool, Fiber Optic Cleaver Tool, Blade Life up to 48,000 Cleaves, Compact and Light Weight