AFL Telecommunications S010212 FAT-04 Fiber Arrangement Tool | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
AFL Telecommunications - FAT-04 Fiber Arrangement Tool - S010212
+ / - Hover over image to Zoom
Other Views

    FAT-04 Fiber Arrangement Tool

    Manufacturer: AFL Telecommunications
    Manufacturer #: S010212
    SKU: 22065580
    $573.89
    Checking Pricing
         
    Tool Application:Used to arrange loose fibers into a ribbon for mass splicing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S010212
    • Tool Application Used to arrange loose fibers into a ribbon for mass splicing
    Product Overview:
    The FAT-04 features an easy-to-use fiber arrangement method utilizing linear travel. The FAT-04 includes a spare paste applicator to allow ribbon making to continue even if one of the paste applicators needs cleaning.
    The FAT-04 features an easy-to-use fiber arrangement method utilizing linear travel. The FAT-04 includes a spare paste applicator to allow ribbon making to continue even if one of the paste applicators needs cleaning. S010212 is a FAT-04 Fiber Arrangement Tool that includes 4 oz. FAA-03A ribbon forming adhesive, paste applicator blocks, cleaning swabs, CL-02 clips and SP-1 foam pads.