CommScope Systimax S-RO-24-LT-A-BK-MAX-CUT REEL Fiber Optic Cable, Black, Singlemode (G.652.D/G.657.A1), Singlemode (OS2), 24 Fiber | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
CommScope Systimax - Fiber Optic Cable, Black, Singlemode (G.652.D/G.657.A1), Singlemode (OS2), 24 Fiber - S-RO-24-LT-A-BK-MAX-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Singlemode (G.652.D/G.657.A1), Singlemode (OS2), 24 Fiber

    Manufacturer: CommScope Systimax
    Manufacturer #: S-RO-24-LT-A-BK-MAX-CUT REEL
    SKU: 25652391
    $0.86
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (G.652.D/G.657.A1), Singlemode (OS2)
    Fiber Count:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # S-RO-24-LT-A-BK-MAX-CUT REEL
    • Jacket Color Black
    • Fiber Category Singlemode (G.652.D/G.657.A1), Singlemode (OS2)
    • Fiber Count 24
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    Black, G.652.D and G.657.A1, OS2, 24