Superior Essex S-RO-12-DN-A-BK-ESS-CUT REEL Fiber Optic Cable, Black, Singlemode (G.657.A1), 12 Fiber | Graybar Store
     
Superior Essex - Fiber Optic Cable, Black, Singlemode (G.657.A1), 12 Fiber - S-RO-12-DN-A-BK-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Cable, Black, Singlemode (G.657.A1), 12 Fiber

    Manufacturer: Superior Essex
    Manufacturer #: S-RO-12-DN-A-BK-ESS-CUT REEL
    SKU: 25876517
    $55.08
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Singlemode (G.657.A1)
    Fiber Count:12
    Alternate Manufacturer Part No.:F308-012U13-E991
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # S-RO-12-DN-A-BK-ESS-CUT REEL
    • Alternate Manufacturer Part No. F308-012U13-E991
    • Fiber Category Singlemode (G.657.A1)
    • Fiber Count 12
    • ECCN 5A991.d
    • Country of Origin US - USA
    Product Overview:
    Black, Singlemode G.657.A1, 12