AFL Telecommunications S-RN-24-DN-YL-AFL-4 AFL Multi-Unit Circular Premise Cable, Yellow, Singlemode, 24 Fiber | Graybar Store
     
AFL Telecommunications - AFL Multi-Unit Circular Premise Cable, Yellow, Singlemode, 24 Fiber - S-RN-24-DN-YL-AFL-4
+ / - Hover over image to Zoom
Other Views

    AFL Multi-Unit Circular Premise Cable, Yellow, Singlemode, 24 Fiber

    Manufacturer: AFL Telecommunications
    Manufacturer #: S-RN-24-DN-YL-AFL-4
    SKU: 25655198
    $1,462.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Singlemode
    Fiber Count:24
    Alternate Manufacturer Part No.:CR0249441991
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S-RN-24-DN-YL-AFL-4
    • Alternate Manufacturer Part No. CR0249441991
    • Fiber Category Singlemode
    • Fiber Count 24
    Product Overview:
    AFL's Multi-Unit Circular Premise Cables are for use in applications requiring fiber counts between 18 and 144 fibers. Unitized construction allows for ease of fiber identification and rapid installation.
    AFL's Multi-Unit Circular Premise Cables are for use in applications requiring fiber counts between 18 and 144 fibers. Unitized construction allows for ease of fiber identification and rapid installation. Catalog number S-RN-24-DN-YL-AFL-4 (CR0249441991) is a Multi-unit Circular Premise Cable, riser, 24 fiber with 6 fiber subunits, OS2, single-mode, yellow jacket.