AFL Telecommunications S-IPJ-12-DA-YL-AFL AFL Armored Tight Buffered Circular Premise Cable, Yellow, Singlemode, 12 Fiber | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
AFL Telecommunications - AFL Armored Tight Buffered Circular Premise Cable, Yellow, Singlemode, 12 Fiber - S-IPJ-12-DA-YL-AFL
+ / - Hover over image to Zoom
Other Views

    AFL Armored Tight Buffered Circular Premise Cable, Yellow, Singlemode, 12 Fiber

    Manufacturer: AFL Telecommunications
    Manufacturer #: S-IPJ-12-DA-YL-AFL
    SKU: 25630105
    $1.26
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Fiber Count:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # S-IPJ-12-DA-YL-AFL
    • Jacket Color Yellow
    • Fiber Category Singlemode
    • Fiber Count 12
    Product Overview:
    AFL's Armored Tight Buffered CPC Cables incorporate 4 to 144 fiber count CPC cables in a jacketed, aluminum interlocking armor.
    AFL's Armored Tight Buffered CPC Cables incorporate 4 to 144 fiber count CPC cables in a jacketed, aluminum interlocking armor. Jacketed aluminum interlocking armor provides the best balance of ruggedness, flexibility, and low weight. Flame rated armored cables with no outer jacket and flame rated armored cables with steel interlocking armor are also available. Interlocking armor can also be used with other types of trunk cables, including Indoor/Outdoor Distribution, Breakout and Premise MicroCore®. Catalog number S-IPJ-12-DA-YL-AFL (CP0129551901-AIAP) is an Armored Tight Buffered Circular Premise Cable, plenum, 12 fiber, OS2, single-mode, with an Aluminum Interlocking Armor/Plenum Jacket.