Bussmann (Eaton) S-8301-4 Fuse Block, 30A, 300V, 4-Pole, 1/4 x 1-1/4 in., Screw Terminal | Graybar Store
     
Bussmann (Eaton) - Fuse Block, 30A, 300V, 4-Pole, 1/4 x 1-1/4 in., Screw Terminal - S-8301-4
+ / - Hover over image to Zoom
Other Views

    Fuse Block, 30A, 300V, 4-Pole, 1/4 x 1-1/4 in., Screw Terminal

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: S-8301-4
    SKU: 88053111
    $24.35
    Checking Pricing
         
    Additional Features:For Used With 1/4 In X 1-1/4 In Fuse
    Amps:30A (UL), 25A (CSA)
    Connection:Screw
    Material:Flame Retardant Thermoplastic Body, Bright Tin Plated Spring Bronze Clip
    Standard:UL, CSA, CE
    Voltage Rating:300 V AC, 300 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # S-8301-4
    • Mounting Style Bolt-In
    • UNSPSC 39121624
    • Additional Features For Used With 1/4 In X 1-1/4 In Fuse
    • Amps 30A (UL), 25A (CSA)
    • Fuse Dimension 2.16 in. Length x 0.50 in. Width x 0.56 in. Height
    • Material Flame Retardant Thermoplastic Body, Bright Tin Plated Spring Bronze Clip
    • Voltage Rating 300 V AC, 300 V DC
    • Connection Screw
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    30A 300V 1/4" x 1-1/4" 4 Pole Fuseblock, Screw Terminal
    30A 300V 1/4" x 1-1/4" 4 Pole Fuseblock, Screw Terminal